Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia 24 Inch Towel Bar with Mounting Hardware

  • Mfr # 353TB-24

  • Zoro # G921828292


product price: $62.89
/ea

Key Features

Finish
Polished Chrome
Material
Brass, Stainless Steel
Width
24 in
Bar Length
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353TB-24
Zoro #
G921828292
UPC #
671256387872
Country of Origin
China

Dimensions

Width
24 in
Bar Length
3.27 in

Details

Finish
Polished Chrome
Material
Brass, Stainless Steel

Description

As part of the contemporary and sleek Dia collection, this Dia 24 Inch Towel Bar has the space to hold multiple towels in your bathroom. Constructed of premium bronze, brass, and stainless steel, this extra long towel bar includes wall mounting hardware and has a weight capacity of up to 50 pounds. Like all Symmons products, the Dia 24 Inch Towel Bar is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.