Dia 4 Piece Bath Hardware Set with Toilet Paper Holder, Robe Hook, Towel Ring, 18 in. Towel Bar

  • Mfr # 35AC4BUNDLESTN

  • Zoro # G521828654


product price:  $227.12
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Width
18 in
Bar Length
3.228 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35AC4BUNDLESTN
Zoro #
G521828654
UPC #
671256566222
Country of Origin
China

Dimensions

Width
18 in
Bar Length
3.228 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

This four piece bathroom hardware set is part of the contemporary and sleek Dia collection and consists of four wall mounted bathroom hardware accessories: an 18 inch towel bar, toilet paper holder, robe hook, and hand towel ring. All pieces in this bath hardware set are constructed of brass and stainless steel and include wall mounting hardware and instructions. The bathroom hand towel ring, towel bar, and robe hook are equipped to hold up to 50 pounds of weight if toggle anchors are used for fastening. The toilet paper holder is also wall mounted and holds a single roll of toilet paper. This matching Dia bathroom set is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.