Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Double Robe Hook with Mounting Hardware

  • Mfr # 353DRH-MB

  • Zoro # G621828349


product price: $33.75
/ea

Key Features

Finish
Matte Black
Bar Length
1.77 in
Material
Brass
Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353DRH-MB
Zoro #
G621828349
UPC #
671256480573
Country of Origin
China

Dimensions

Bar Length
1.77 in
Width
1.89 in

Details

Finish
Matte Black
Material
Brass

Description

The combination of the Dia Collection's quality and sleek design makes it a stylish choice for any contemporary bath. This double robe hook features brass construction and includes mounting hardware for easy installation. If toggle anchors are used to secure this bathroom robe hook, it can hold up to 50 lbs. of load. Like all Symmons products, this Dia Double Robe Hook is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.