Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Hand Towel Ring with Mounting Hardware

  • Mfr # 353TR

  • Zoro # G021828307


product price: $36.55
/ea

Key Features

Material
Brass, Stainless Steel
Width
6 in
Bar Length
2.6 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353TR
Zoro #
G021828307
UPC #
671256394801
Country of Origin
China

Dimensions

Width
6 in
Bar Length
2.6 in

Details

Material
Brass, Stainless Steel
Finish
Polished Chrome

Description

This hand towel ring from Symmons is part of the Dia collection, which offers a contemporary design to fit any budget. The bathroom towel holder is constructed of brass and stainless steel and includes mounting hardware for a simple and sturdy installation. Like all Symmons products, the Dia Towel Ring is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.