Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia HydroMersion Double Handle Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 3595BBBZ15TRM

  • Zoro # G821828774


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Plastic
Finish
Brushed Bronze
Width
7.75 in
Length
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3595BBBZ15TRM
Zoro #
G821828774
UPC #
671256648539
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.75 in
Length
2.375 in

Details

Material
Brass, Plastic
Finish
Brushed Bronze

Description

Introducing the Dia Two Handle Wall Mounted Shower Trim with Hand Spray, a sophisticated addition to contemporary bathroom designs. Crafted with durability in mind, this shower trim kit is plated in a scratch resistant finish over solid metal, ensuring lasting style. With its solid brass valve cover plate featuring hot and cold indicators, adjusting water temperature is effortless. Plus, the eco friendly low flow rate of 1.5 gallons per minute and WaterSense certification of the multi mode showerhead conserve water without compromising performance, saving you money on your water bill. Installation is quick and easy with everything you need included: a shower arm, low flow showerhead, handheld sprayer with a 60 inch flexible hose, slide bar for the handheld sprayer, brass escutcheon, and adjustable lever handle. And you won't need to replace your valve, making the upgrade hassle free. Backed by Symmons' limited lifetime warranty, you can trust in its quality and durability for years to come. Experience showering with the modern 4 inch round showerhead design and 7 spray and control modes, powered by HydroMersion technology for increased pressure and force.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.