Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia HydroMersion Multi Spray Single Handle Shower Trim Kit with Escutcheon (Valve Not Included)

  • Mfr # 3591BSTN15TRM

  • Zoro # G121828672


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Length
2.375 in
Finish
Satin Nickel
Material
Brass, Plastic
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3591BSTN15TRM
Zoro #
G121828672
UPC #
671256648065
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.375 in
Width
7.75 in

Details

Finish
Satin Nickel
Material
Brass, Plastic

Description

Crafted to seamlessly complement contemporary bathroom designs, the Dia Single Handle Wall Mounted Shower Trim trim features a 4 inch round showerhead with HydroMersion technology, ensuring consistent water pressure and force across its 7 spray and control modes. Built to last, this shower trim is plated in a scratch resistant finish over solid metal. Its ADA compliant single lever handle design includes hot and cold indicators for effortless water temperature adjustment. Not only does this trim offer style and durability, but it also prioritizes environmental sustainability. With an eco friendly low flow rate of 1.5 GPM and WaterSense certification, you can conserve water without compromising on performance, ultimately saving on your water bill. Installation is a breeze with everything you need included in the kit: a shower arm, low flow showerhead, brass escutcheon, and the lever handle. Plus, you won't need to replace your shower valve, making the upgrade hassle free and backed by the Symmons limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.