Zoro Homepage

Dia HydroMersion Multi Spray Single Handle Shower Trim Kit with Volume Control (Valve Not Included)

  • Mfr # S3591B15TRM

  • Zoro # G621828653


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3591B15TRM
Zoro #
G621828653
UPC #
671256650686
Country of Origin
Taiwan, Province of China

Description

Crafted with durability in mind, this Dia Single Handle Wall Mounted Shower Trim boasts a scratch resistant finish plated over solid metal, ensuring its ability to enhance your bathroom's style. Featuring an ADA compliant single lever handle design, the solid brass valve cover plate includes hot and cold indicators for effortless water temperature adjustment. At an eco friendly low flow rate of 1.5 GPM, the multi mode showerhead is WaterSense certified, enabling you to conserve water without compromising on performance. The 4 inch round showerhead has 7 spray and control modes and is powered by HydroMersion technology for increased pressure and force. This model comes complete with everything you need for swift installation, including a showerhead, shower arm, escutcheon, shower lever handle, and integral volume control handle to adjust the shower water volume. Crafted with features built to last and a style that's sure to please, the Symmons Dia Single Handle Wall Mounted Shower Trim is the epitome of functionality and elegance. Backed by Symmons' limited lifetime consumer warranty, it's a reliable investment in your bathroom's future.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.