Dia HydroMersion Multi Spray Single Handle Tub and Shower Faucet Trim Kit (Valve Not Included)

  • Mfr # 3592BSTN15TRM

  • Zoro # G321828731


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Length
2.375 in
Material
Brass, Zinc, Stainless Steel
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3592BSTN15TRM
Zoro #
G321828731
UPC #
671256648317
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.375 in
Width
7.75 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

Elevate your showering experience with the Dia Single Handle Multi Spray Wall Mounted Tub and Shower Trim, featuring a modern 4 inch round showerhead with innovative HydroMersion technology. The showerhead offers 7 spray and control modes, ensuring a customizable and luxurious shower experience every time. Crafted with durability in mind, this shower trim is plated in a scratch resistant finish over solid metal, guaranteeing long lasting style for a lifetime. Its ADA compliant single lever handle design, paired with a solid brass valve cover plate featuring hot and cold indicators, makes water temperature adjustment effortless for everyone in your household. Not only does this tub and shower system prioritize convenience and style, but it also emphasizes environmental sustainability. With a water saving eco friendly low flow rate of 1.5 gallons per minute, the multi mode showerhead conserves water without sacrificing performance. Installation is a breeze with everything you need included in the kit: a shower arm, low flow showerhead, diverter tub spout, brass escutcheon, and an adjustable lever handle. Plus, you won't need to replace your valve, making the upgrade hassle free. Backed by Symmons' limited lifetime warranty, you can trust in the quality and durability of this trim for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.