Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia HydroMersion Multi Spray Single Handle Tub and Shower Faucet Trim Kit with Volume Control

  • Mfr # S3592B15TRM

  • Zoro # G221828428


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Length
2.375 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3592B15TRM
Zoro #
G221828428
UPC #
671256650860
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.375 in
Width
7.5 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

The Dia Single Handle Wall Mounted Tub and Shower Trim is designed to complement contemporary bathroom designs. Crafted with durability in mind, this tub and shower trim is plated in a scratch resistant finish over solid metal, ensuring long lasting elegance in your bathroom. Featuring an ADA compliant single lever handle design, the solid brass valve cover plate boasts hot and cold indicators, enabling effortless customization of water temperature. At an eco friendly low flow rate of 1.5 gallons per minute, the multi mode showerhead is WaterSense certified, allowing you to conserve water without compromising on performance. The round showerhead also has 7 spray and control modes and is powered by HydroMersion technology for increased pressure and force. This comprehensive tub and shower trim kit includes everything you need for swift installation, including a showerhead, shower arm, escutcheon, tub spout, shower lever handle, and a handle to adjust the flow of water from the showerhead to tub spout. Backed by a limited limited lifetime warranty, the Dia Single Handle Wall Mounted Tub and Shower Trim is a reliable investment in your bathroom's future.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.