Dia HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)

  • Mfr # S3598BMB15TRM

  • Zoro # G121828344


product price:  $1,024.99
/ea
Free Shipping & Returns

Key Features

Width
7.75 in
Finish
Matte Black
Length
2.375 in
Material
Brass, Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3598BMB15TRM
Zoro #
G121828344
UPC #
671256651195
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.75 in
Length
2.375 in

Details

Finish
Matte Black
Material
Brass, Stainless Steel, Plastic

Description

The Dia Single Handle Wall Mounted Shower Faucet Trim Kit with Hand Spray is crafted with durability in mind and boasts a scratch resistant finish plated over solid metal, ensuring long lasting elegance in your bathroom for a lifetime. Featuring an ADA compliant single lever handle design, the solid brass valve cover plate boasts hot and cold indicators, enabling effortless customization of water temperature for users of all abilities. This comprehensive shower trim kit includes everything you need for swift installation, including a showerhead, shower arm, escutcheon, hand spray with a 60 inch flexible hose, a slide bar for the hand spray, shower lever handle, and integral volume control handle to adjust the shower water volume. At an eco friendly low flow rate of 1.5 gallons per minute, the multi mode showerhead and hand spray conserve water without sacrificing performance. The showerhead also has 7 spray and control modes and is powered by HydroMersion technology for increased pressure and force. Backed a limited lifetime warranty, this Dia Single Handle Wall Mounted Shower Faucet Trim Kit is a reliable investment in your bathroom's future.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.