Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Toilet Paper Holder

  • Mfr # 353TPC

  • Zoro # G021828314


product price: $55.39
/ea

Key Features

Finish
Polished Chrome
Length
2.6 in
Dispenser Width
5 in
Dispenser Material
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353TPC
Zoro #
G021828314
UPC #
671256388015
Country of Origin
China

Dimensions

Length
2.6 in
Dispenser Width
5 in

Details

Finish
Polished Chrome
Dispenser Material
Brass, Stainless Steel

Description

The Dia collection offers a contemporary design that fits any budget. The combination of the Dia Collections quality and sleek design makes it the Smart Choice for any contemporary bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.