Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Toilet Paper Holder with Mounting Hardware

  • Mfr # 353TP-BBZ

  • Zoro # G221828367


product price: $50.99
/ea

Key Features

Dispenser Width
7.41 in
Finish
Brushed Bronze
Length
2.6 in
Dispenser Material
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353TP-BBZ
Zoro #
G221828367
UPC #
671256931372
Country of Origin
China

Dimensions

Dispenser Width
7.41 in
Length
2.6 in

Details

Finish
Brushed Bronze
Dispenser Material
Brass, Stainless Steel

Description

As part of the contemporary and sleek Dia collection, this wall mounted toilet paper holder provides easy access to a single roll of toilet paper. Constructed of brass and stainless steel, this toilet paper holder includes the necessary mounting hardware for a simple and sturdy installation. Like all Symmons products, the Dia Toilet Paper Holder is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.