Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Toilet Paper Holder with Mounting Hardware

  • Mfr # 353TP-MB

  • Zoro # G721828393


product price: $50.99
/ea

Key Features

Dispenser Material
Brass, Stainless Steel
Length
2.6 in
Dispenser Width
7.41 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353TP-MB
Zoro #
G721828393
UPC #
671256480689
Country of Origin
China

Dimensions

Length
2.6 in
Dispenser Width
7.41 in

Details

Dispenser Material
Brass, Stainless Steel
Finish
Matte Black

Description

As part of the contemporary and sleek Dia collection, this wall mounted toilet paper holder provides easy access to a single roll of toilet paper. Constructed of brass and stainless steel, this toilet paper holder includes the necessary mounting hardware for a simple and sturdy installation. Like all Symmons products, the Dia Toilet Paper Holder is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.