Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Wall Mounted Bathroom Robe Hook

  • Mfr # 353RH

  • Zoro # G121828337


product price: $18.59
/ea

Key Features

Material
Brass
Bar Length
1.97 in
Width
1.89 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353RH
Zoro #
G121828337
UPC #
671256387971
Country of Origin
China

Dimensions

Bar Length
1.97 in
Width
1.89 in

Details

Material
Brass
Finish
Polished Chrome

Description

The combination of the Dia Collection's quality and sleek design makes it a stylish choice for any contemporary bathroom. This robe hook features brass construction and includes mounting hardware for easy installation. If toggle anchors are used to secure this robe hook, it can hold up to 50 lbs. of load. Like all Symmons products, this Dia Wall Mounted Bathroom Robe Hook is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.