Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Wall Mounted Soap Dish

  • Mfr # 353SD-STN

  • Zoro # G421828341


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Material
Brass, Bronze, Plastic
Finish
Satin Nickel
Length (In.)
5.43 in
Width (In.)
5.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353SD-STN
Zoro #
G421828341
UPC #
671256388060
Country of Origin
China

Dimensions

Length (In.)
5.43 in
Width (In.)
5.82 in

Details

Material
Brass, Bronze, Plastic
Finish
Satin Nickel

Description

The Dia collection's contemporary design and budget friendly cost make it an appealing choice for any modern bathroom. This attractive bathroom soap dish conveniently holds bar soap and prevents pooling with three drainage ports on the bottom. With durable metal construction, this bathroom soap dish includes wall mounting supplies for a simple installation. Like all Symmons products, this Dia Wall Mounted Soap Dish is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.