Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Symmons Dual Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome S-250-2-LWG

Dual Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # S-250-2-LWG
  • Zoro # G6994942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-250-2-LWG
Zoro #
G6994942
UPC #
671256821703
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
4 3/4 in
Height
2-3/4"
Length (In.)
7-3/8

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Wristblade
Flow Rate
1.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Aerator
Faucet Finish
Chrome
Standards
AB1953
Faucet Type
Bathroom Sink Faucet
Connection
1/2" IPS
Battery Charger CEC Compliant
CEC Compliant
Drain Type
Pop-Up Rod
ADA Compliance
ADA Compliant
Drain Style
Drain with Pop-Up Rod
Flow Outlet Type (Faucet)
Aerated
Series
S-250
Ligature Resistant
No
Mounting Type - Faucet
Deck
Item
Low Arc Bathroom Faucet
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Commercial
Faucet Handle Type
Wristblade
Commercial / Residential
Commercial
Includes
Pop Up Drain Assembly
CEC Compliant
CEC Compliant
Green Certification or Other Recognition
WaterSense Certified
Temp. Control
No
Type
Symmetrix
Material
metal
Faucet Body Material
Cast Brass
Faucet Handle Material
Metal
Faucet Activation
Manual
Material of Construction
Brass
Warranty
Lifetime Limited
Number of Mounting Holes
2
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
Spout Shape
Arc
Includes Drain
Drain Included
Flow Type
Aerated
Ligature Resistance
Non-Ligature Resistant
CEC Compliance
CEC Compliant
Operation Method
Manual
For Location
Bathroom

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.