Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duro 24 inch Towel Bar with Mounting Hardware

  • Mfr # 363TB-24-MB

  • Zoro # G821828637


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Bar Length
25.611 in
Finish
Matte Black
Width
1.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363TB-24-MB
Zoro #
G821828637
UPC #
671256480948
Country of Origin
China

Dimensions

Bar Length
25.611 in
Width
1.811 in

Details

Material
Brass, Stainless Steel
Finish
Matte Black

Description

Part of the modern and minimalist Symmons Duro collection, this 24 inch extra long towel bar has a weight capacity of up to 50 pounds, with the capacity to hold multiple towels in your bathroom. Constructed of brass and stainless steel, this towel bar includes the necessary wall mounting hardware and is supported by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.