Duro 4 Piece Bath Hardware Set with Toilet Paper Holder, Robe Hook, Towel Ring, 18 in. Towel Bar

  • Mfr # 36AC-BUNDLE

  • Zoro # G221828787


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36AC-BUNDLE
Zoro #
G221828787
UPC #
671256461220
Country of Origin
China

Details

Material
Brass, Stainless Steel
Finish
Polished Chrome

Description

This four piece bathroom hardware set from the Symmons Duro collection features a modern and minimalist style and consists of four wall mounted bathroom accessories: an 18 inch towel bar, hand towel ring, toilet paper holder, and robe hook. The items in this bathroom hardware set are made of brass, stainless steel, zinc, and plastic, and all four accessories include the necessary wall mounting hardware and instructions. The bathroom towel bar, hand towel ring, and robe hook can support up to 50 pounds of weight if toggle anchors are used for fastening. The toilet paper holder holds a single roll and is also wall mounted. This matching Duro bathroom set is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.