
Duro 4 Piece Bath Hardware Set with Toilet Paper Holder, Robe Hook, Towel Ring, 18 in. Towel Bar
Mfr # 36AC4BUNDLEMB
Zoro # G521828807
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Finish
Matte Black
Width
18 in
Bar Length
3.228 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36AC4BUNDLEMB
Zoro #
G521828807
UPC #
671256566185
Country of Origin
China
Dimensions
Width
18 in
Bar Length
3.228 in
Details
Material
Brass, Zinc, Stainless Steel
Finish
Matte Black
Description
This four piece bathroom hardware set from the Symmons Duro collection features a modern and minimalist style and consists of four wall mounted bathroom accessories: an 18 inch towel bar, hand towel ring, toilet paper holder, and robe hook. The items in this bathroom hardware set are made of brass, stainless steel, zinc, and plastic, and all four accessories include the necessary wall mounting hardware and instructions. The bathroom towel bar, hand towel ring, and robe hook can support up to 50 pounds of weight if toggle anchors are used for fastening. The toilet paper holder holds a single roll and is also wall mounted. This matching Duro bathroom set is backed by a limited lifetime consumer warranty and 10 year commercial warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.