Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duro Hand Towel Ring with Mounting Hardware

  • Mfr # 363TR-MB

  • Zoro # G621828684


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bar Length
7 in
Material
Brass, Stainless Steel
Finish
Matte Black
Width
5.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363TR-MB
Zoro #
G621828684
UPC #
671256480993
Country of Origin
China

Dimensions

Bar Length
7 in
Width
5.04 in

Details

Material
Brass, Stainless Steel
Finish
Matte Black

Description

The precise rectangular form of this Duro Hand Towel Ring creates a unique sleek look in any modern bathroom. Made of brass and stainless steel, this bathroom towel holder includes mounting hardware for an easy and lasting installation. Like all Symmons products, the Duro Towel Ring is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.