Duro HydroMersion Double Handle Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 3695STN15TRM

  • Zoro # G221828619


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel
Width
7.5 in
Length
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3695STN15TRM
Zoro #
G221828619
UPC #
671256649529
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Length
3.375 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

Introducing the Duro Two Handle Wall Mounted Tub and Shower Trim Kit, which is coated in a scratch resistant finish over solid metal, ensuring long lasting elegance in your bathroom. This kit includes a shower arm, low flow showerhead, hand spray with a 60 inch flexible hose, a slide bar for the hand spray, brass escutcheon, and adjustable lever handle. The solid brass valve cover plate has hot and cold indicators, enabling effortless customization of water temperature. The single mode showerhead is WaterSense certified with an eco friendly low flow rate of 1.5 gallons per minute. The showerhead is powered by HydroMersion technology, which channels water for increased pressure and force, creating a total spray pattern with 49 individual nozzles for complete coverage. Enjoy hassle free installation with everything you need included in this model, allowing you to effortlessly update your bathroom without replacing your valve. Elevate your bathroom with Symmons and enjoy the perfect balance of style and functionality, backed by a limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.