Duro HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 3696STN15TRM

  • Zoro # G521828616


product price:  $1,147.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Length
3.375 in
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3696STN15TRM
Zoro #
G521828616
UPC #
671256649642
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.375 in
Width
7.5 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

Crafted to perfection, this Duro Two Handle Wall Mounted Tub and Shower Trim Kit trim kit is encased in a scratch resistant finish over solid metal, ensuring enduring elegance in your bathroom. This kit includes all you need for a complete bathing experience: a shower arm, low flow showerhead, hand spray with a 60 inch flexible hose, a slide bar for the hand spray, brass escutcheon, adjustable lever handle, and tub spout. Enjoy effortless customization of water temperature with the solid brass valve cover plate, featuring hot and cold indicators. Plus, the WaterSense certified single mode showerhead conserves water at an eco friendly low flow rate of 1.5 gallons per minute, reducing your water bill without compromising performance. The showerhead is powered by HydroMersion technology, which channels water for increased pressure and force, creating a total spray pattern with 49 individual nozzles for complete coverage. With everything required for quick installation, updating your bathroom is a breeze without the need to replace your valve. Crafted with durable features, the Symmons Duro Two Handle Wall Mounted Tub and Shower Trim with Hand Spray seamlessly integrates into any modern bathroom and is backed by our limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.