Duro HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)

  • Mfr # S3698MB15TRM

  • Zoro # G621828707


product price:  $1,024.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black
Length
3.375 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3698MB15TRM
Zoro #
G621828707
UPC #
671256651799
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.375 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black

Description

The ultra contemporary styling of this Duro Single Handle Wall Mounted Shower and Tub Trim Kit was inspired by the clean geometric shape of modern architecture. This trim kit is covered in a scratch resistant finish over solid metal and includes: a showerhead, shower arm, escutcheon, hand spray with a 60 inch flexible hose, a slide bar for the hand spray, shower lever handle, and integral volume control handle to adjust the shower water volume. Enjoy effortless customization of water temperature with the solid brass valve cover plate featuring hot and cold indicators. Plus, the eco friendly low flow rate of 1.5 gallons per minute on both the single mode showerhead and hand spray conserves water without compromising performance. The fixed showerhead is powered by HydroMersion technology, channeling water for increased pressure and force, resulting in a spray pattern with 49 individual nozzles for complete coverage. With all necessary components included for quick installation, updating your bathroom is hassle free without the need to replace your valve. The Symmons Duro Single Handle Wall Mounted Shower Trim seamlessly integrates into any modern bathroom and is backed by a limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.