Duro HydroMersion Single Handle Shower Trim Kit with Escutcheon - 1.5 GPM (Valve Not Included)

  • Mfr # 3691MB15TRM

  • Zoro # G021828680


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black
Length
3.375 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3691MB15TRM
Zoro #
G021828680
UPC #
671256649048
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.375 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black

Description

Experience the Duro Single Handle, Single Spray Wall Mounted Shower Trim Kit, crafted to mirror the clean geometric shapes of contemporary architecture. This shower trim kit boasts a scratch resistant finish over solid metal, ensuring enduring beauty in your bathroom. Included are essential components for a luxurious shower experience: a shower arm, low flow showerhead, brass escutcheon, and a lever handle. The showerhead is powered by HydroMersion technology, which channels water for increased pressure and force, creating a total spray pattern with 49 individual nozzles for complete coverage. The ADA compliant single lever handle design offers ease of use, while the solid brass valve cover plate features hot and cold indicators, allowing for effortless customization of water temperature. Embrace sustainability without compromising performance, as the single mode showerhead is WaterSense certified with a low flow rate of 1.5 gallons per minute. This eco friendly design conserves water, ultimately saving you money on your water bill. This model includes everything you need for quick installation, making it easy to update your bathroom without replacing your valve. With durable features built to last and a unique, minimalistic style, the Symmons Duro Single Handle Wall Mounted Shower Trim seamlessly integrates into any modern bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.