Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duro HydroMersion Single Handle Shower Trim Kit with Volume Control - 1.5 GPM (Valve Not Included)

  • Mfr # S3691STN15TRM

  • Zoro # G521828470


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Length
3.375 in
Width
7.5 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3691STN15TRM
Zoro #
G521828470
UPC #
671256651447
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.375 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

Crafted with precision, this Duro Single Handle Wall Mounted Shower Trim Kit with Volume Control boasts a scratch resistant finish over solid metal, ensuring enduring beauty in your bathroom. This comprehensive kit includes all you need for a luxurious shower experience: a showerhead, shower arm, escutcheon, shower lever handle, and integral volume control handle to adjust the shower water volume. Enjoy effortless customization of water temperature with the ADA compliant lever handle, featuring hot and cold indicators on the solid brass valve cover plate. Plus, the WaterSense certified single mode showerhead conserves water at an eco friendly low flow rate of 1.5 gallons per minute. The showerhead is powered by HydroMersion technology, channeling water for increased pressure and force, resulting in a spray pattern with 49 individual nozzles for complete coverage. Elevate your bathroom with the Symmons Duro Collection and enjoy the perfect fusion of style and functionality, backed by our limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.