Duro HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 369215TRM

  • Zoro # G921828704


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Length
3.375 in
Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
369215TRM
Zoro #
G921828704
UPC #
671256649154
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.375 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

Experience the Duro Single Handle Wall Mounted Tub and Shower Trim Kit, inspired by the sleek geometric forms of contemporary architecture. This tub and shower trim kit is encased in a scratch resistant finish over solid metal. Included in this comprehensive kit are a shower arm, low flow showerhead, diverter tub spout, brass escutcheon, and adjustable lever handle. The ADA compliant single lever handle design offers ease of use, while the solid brass valve cover plate features hot and cold indicators, allowing for effortless customization of water temperature. Embrace sustainability without compromising performance, as the single mode showerhead conserves water with an eco friendly low flow rate of 1.5 gallons per minute. This model includes everything you need for quick installation, making it easy to update your bathroom without replacing your valve. Experience the showerhead powered by HydroMersion technology, which channels water for increased pressure and force, creating a total spray pattern with 49 individual nozzles for complete coverage. Elevate your bathroom with Symmons and enjoy the perfect blend of style and functionality, backed by our limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.