Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3602-TRM
Zoro #
G6607045
UPC #
671256381559
Country of Origin
Multiple
Dimensions
Width
2-7/64"
Depth
2-1/64"
Height (In.)
1-39/64
Depth (In.)
2-1/64
Width (In.)
2-7/64
Length (In.)
1-5/8
Details
Includes
Showerhead, Arm, Flange, Tub Spout & Valve Trim
Item
Trim Kit
Features
Trim Kit
Flow Rate
2.50 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Wall Mounted
Standards
ASME A112.18
Color/Finish
Chrome
Handle Type
Lever
Type
Wall
Flow Rate (GPM)
2.5
Primary Material
Metal
Material of Construction
Brass
Showerhead Type
Wall Mounted
For Use With
Duro Tub/shower
Description
Trim Kit, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.