Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duro Wall Mounted Bathroom Robe Hook

  • Mfr # 363RH-BBZ

  • Zoro # G621828370


product price: $39.89
/ea

Key Features

Material
Brass, Stainless Steel
Width
1.969 in
Finish
Brushed Bronze
Bar Length
1.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363RH-BBZ
Zoro #
G621828370
UPC #
671256970500
Country of Origin
China

Dimensions

Width
1.969 in
Bar Length
1.811 in

Details

Material
Brass, Stainless Steel
Finish
Brushed Bronze

Description

With its ultra contemporary styling, this bathroom robe hook from the Symmons Duro line is made of brass and stainless steel and comes complete with mounting hardware for a hassle free installation. When toggle anchors are used to secure the hook, it can support up to 50 lbs. of load. Like all Symmons products, this Duro Wall Mounted Robe Hook is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.