Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duro Wall Mounted Single Handle Shower Valve Trim with Volume Control Lever (Valve Not Included)

  • Mfr # S3690MBTRM

  • Zoro # G321828526


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Plastic
Finish
Matte Black
Length
3.375 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3690MBTRM
Zoro #
G321828526
UPC #
671256651287
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.375 in
Width
7.5 in

Details

Material
Brass, Zinc, Plastic
Finish
Matte Black

Description

Inspired by the sleek lines of modern architecture, this Duro Single Handle Wall Mounted Shower Valve Trim Kit trim kit exudes contemporary style and promises enduring durability. Included in the kit are a brass escutcheon, shower lever handle, and integral volume control handle, allowing you to adjust the shower water volume with ease. The solid brass valve cover plate features intuitive hot and cold indicators for precise water temperature customization. With all necessary components included, installation is quick and hassle free, enabling you to effortlessly update your bathroom without the need for valve replacement. Boasting durable features designed to withstand the test of time, the Symmons Duro Single Handle Wall Mounted Shower Trim Kit seamlessly blends minimalistic style with functionality. Elevate your modern bathroom with this invaluable addition, backed by our limited lifetime warranty for added peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.