Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elm 4 in. Centerset Two-Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLC5512MBPP

  • Zoro # G221828527


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC5512MBPP
Zoro #
G221828527
UPC #
671256636307
Country of Origin
China

Details

Finish
Matte Black

Description

Blending sleek forms and simple lines, the Elm 4 in. faucet offers a simple sophistication that is a natural complement to most bathroom designs. Plated in a scratch-resistant finish over solid brass, this centerset bathroom faucet has the durability to add contemporary elegance to your bathroom for a lifetime. The spout design allows enough clearance to access your sink, regardless of whether you're filling a cup or just washing your hands. With an ADA-compliant Two-Handle design, this bathroom faucet allows you to ensure custom temperature setting with ease of use for everyone. At an eco-friendly low flow rate of 1.0 GPM, this bathroom sink faucet is WaterSense certified so that you can conserve water without sacrificing performance, saving you money on your water bill. This centerset bathroom sink faucet includes everything you need for quick installation, including ceramic disc cartridges to prevent dripping, and coordinating push-pop drain. With features that are crafted to last and a style that is designed to please, the Symmons Elm 4 in. faucet is a seamless addition to your bathroom and is backed by our limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.