Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elm HydroMersion Multi Mode Shower Trim with Hand Shower (Valve Not Included)

  • Mfr # S5598STN15TRM

  • Zoro # G521828357


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
3.5 in
Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5598STN15TRM
Zoro #
G521828357
UPC #
671256025361
Country of Origin
China

Dimensions

Width
7.5 in
Length
3.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

The Symmons Elm Collection offers simple sophistication blending sleek form and simple lines with an organic design. Plated in a high quality finish over solid metal, this Elm shower trim has the durability to add contemporary styling to your bathroom for a lifetime. It includes a showerhead, shower arm, escutcheon, hand shower with 60 inch flexible hose, a cradle for the hand shower, shower lever handle, and a diverter handle on the escutcheon to switch the flow of water between the showerhead and hand shower wand. This trim kit's 4 inch multifunction showerhead has HydroMersion technology, which channels water for increased pressure and force. The fixed showerhead offers various modes, including full, massage, waterfall, spa, and pause. The solid brass valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use. At a low flow rate of 1.5 gallons per minute, the eco friendly showerhead conserves water without affecting performance, saving you money on your water bill. This model includes everything you need for quick installation, allowing you to update your bathroom without replacing your valve. It is also backed by the Symmons technical support team and a lifetime limited consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.