Zoro Homepage

Elm Single Handle Wall Mount Shower Trim Kit (Valve Not Included)

  • Mfr # 559115TRM

  • Zoro # G821828828


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559115TRM
Zoro #
G821828828
UPC #
671256024579
Country of Origin
China

Description

The Elm Collection from Symmons, with its many finish options, is a natural fit with most bathroom interiors. Constructed of high quality materials and plated in an abrasion resistant finish over solid metal, this shower trim kit from the Elm suite will last a lifetime. This trim kit includes a shower arm, low flow showerhead, brass escutcheon, and a single lever handle. With an ADA compliant lever handle, the hot and cold water indicators on the solid brass valve cover plate ensure custom temperature setting and ease of use. This shower trim kit features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The showerhead offers various modes, including full, massage, waterfall, spa, and pause. At a low flow rate of 1.5 GPM, the showerhead is WaterSense certified, allowing you to conserve water and save money on your water bill, without affecting the shower's performance. This kit is backed by the Symmons Lifetime Limited Warranty and includes everything needed for installation, meaning you can update your bathroom without replacing your shower valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.