Elm Single Handle Wall Mount Shower Trim Kit with Integral Volume Control (Valve Not Included)

  • Mfr # S5591STN15TRM

  • Zoro # G821828330


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Finish
Satin Nickel
Length
3.5 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5591STN15TRM
Zoro #
G821828330
UPC #
671256025095
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Length
3.5 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Elm Collection offers simple sophistication blending sleek form and simple lines with an organic design. Made from high quality materials and plated in an abrasion resistant finish over solid metal, this trim kit includes a shower arm, low flow showerhead, brass escutcheon, shower lever handle, and integral volume control handle to control the volume of the shower water. Turn the adjustable ADA compliant lever handle in the direction of the solid brass valve cover plate's hot and cold indicators for your preferred shower water temperature. This trim kit also features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The fixed showerhead offers various modes, including full, massage, waterfall, spa, and pause. At a low flow rate of 1.5 GPM, the eco friendly showerhead saves money on your water bill by conserving water, without affecting the shower's performance. This shower trim kit includes everything needed for installation, allowing you to update your bathroom without replacing your valve. It is also backed by the Symmons technical support team and its lifetime limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.