
Elm Two Handle Wall Mounted Tub and Shower Trim Kit with Hand Shower (Valves Not Included)
Mfr # 559615TRM
Zoro # G121828795
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Length
3.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559615TRM
Zoro #
G121828795
UPC #
671256024920
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.5 in
Length
3.5 in
Details
Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel
Description
The Symmons Elm collection offers simple sophistication by blending sleek forms and simple lines. Constructed of high quality materials and plated in an abrasion resistant finish over solid metal, this tub and shower trim kit from the Elm suite will last a lifetime. This trim kit includes a shower arm, low flow showerhead, hand shower with a flexible 60 inch hose, tub spout, brass escutcheons, and two lever handles. This trim kit also features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The fixed showerhead offers various modes, including full, massage, waterfall, spa, and pause. With an adjustable lever handle design, the solid brass valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use. The secondary lever controls the flow of water to the hand shower. At an eco friendly low flow rate of 1.5 GPM, the showerhead allows you to conserve water and save money on your water bill, without affecting the shower's performance. This shower trim kit is backed by the Symmons Lifetime Limited Warranty and includes everything needed for installation, meaning you can update your bathroom without replacing your valve.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.