Elm Two Handle Wall Mounted Tub and Shower Trim Kit with Hand Shower (Valves Not Included)

  • Mfr # 5596STN15TRM

  • Zoro # G221828558


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5596STN15TRM
Zoro #
G221828558
UPC #
671256024975
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Length
3.5 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Elm collection offers simple sophistication by blending sleek forms and simple lines. Constructed of high quality materials and plated in an abrasion resistant finish over solid metal, this tub and shower trim kit from the Elm suite will last a lifetime. This trim kit includes a shower arm, low flow showerhead, hand shower with a flexible 60 inch hose, tub spout, brass escutcheons, and two lever handles. This trim kit also features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The fixed showerhead offers various modes, including full, massage, waterfall, spa, and pause. With an adjustable lever handle design, the solid brass valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use. The secondary lever controls the flow of water to the hand shower. At an eco friendly low flow rate of 1.5 GPM, the showerhead allows you to conserve water and save money on your water bill, without affecting the shower's performance. This shower trim kit is backed by the Symmons Lifetime Limited Warranty and includes everything needed for installation, meaning you can update your bathroom without replacing your valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.