Escutcheon Screws, Symmons Temptrol, PR
Mfr # T-28
Zoro # G2905187
product price: $8.69
/prKey Features
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Symmons
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-28
Zoro #
G2905187
UPC #
671256701852
Country of Origin
Multiple
Dimensions
Length (In.)
1 7/16 in
Overall Length
1 7/16 in
Details
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Symmons
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
GSA Approved
Includes
Screws Only
For Use With
Symmons Temptrol Escutcheons
Item
Escutcheon Screws
ADA Compliant
No
Compliance
GSA Approved
Body Material
Brass
Type
Escutcheon
Product Type
Screw
Compatible Brand
Symmons
Compatible Series
Temptrol
Compatible Manufacturer Part Number
T-29A,T-29B,T-29C
Compatible Faucet Component
Escutcheon
Description
Escutcheon Screws, For Use With Mfr. Model Number T-29A,T-29B,T-29C, Includes Screws Only, 1 Pair
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.