Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, For Symmons Temptrol II

  • Mfr # T-65

  • Zoro # G6661706


product price: $30.19
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Symmons
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-65
Zoro #
G6661706
UPC #
671256744606
Country of Origin
Multiple

Dimensions

Length (In.)
8-19/50
Size
3 1/2 in L x 2 in W x 1 in H

Details

Sub-Category
Faucet Handles
Fits Brand
Symmons
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Standards
GSA Approved
Includes
Button, Handle, Screw
For Use With
Symmons Temptrol II
Item
Handle
Type
Temptrol
ADA Compliant
No
Handle Material
Plastic
Product Type
Handle
Trim Finish
Chrome

Description

Handle, Faucet Handle Type Lever, For Use With Symmons Temptrol II, Handle Material Plastic, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.