Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity 24 inch Towel Bar with Mounting Hardware

  • Mfr # 673TB-STN-24

  • Zoro # G721828379


product price: $47.75
/ea

Key Features

Width
2.125 in
Bar Length
24 in
Material
Brass, Stainless Steel
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673TB-STN-24
Zoro #
G721828379
UPC #
671256440324
Country of Origin
China

Dimensions

Width
2.125 in
Bar Length
24 in

Details

Material
Brass, Stainless Steel
Finish
Satin Nickel

Description

Part of the Symmons Identity Collection, this distinct contours of this 24 inch towel bar bring a modern touch to your bathroom. This extra long towel holder has a weight capacity of up to 50 pounds, allowing it to hold and air dry multiple towels at once. Built of brass and stainless steel, this Identity towel bar includes the required wall mounting hardware and is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.