Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity Hand Towel Ring with Mounting Hardware

  • Mfr # 673TR

  • Zoro # G021828536


product price: $30.59
/ea

Key Features

Finish
Polished Chrome
Bar Length
6.05 in
Material
Brass, Stainless Steel
Width
2.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673TR
Zoro #
G021828536
UPC #
671256440331
Country of Origin
China

Dimensions

Bar Length
6.05 in
Width
2.32 in

Details

Finish
Polished Chrome
Material
Brass, Stainless Steel

Description

The Symmons Identity Collection balances sleek curves and defined edges with stylish simplicity. This Identity bathroom towel holder is constructed of brass and stainless steel and includes mounting hardware for an easy and sturdy installation. Like all Symmons products, the Identity Towel Ring is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.