Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity HydroMersion Double Handle Shower Diverter Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 6795MB15TRM

  • Zoro # G221828404


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Width
6.375 in
Material
Brass, Zinc, Stainless Steel
Finish
Matte Black
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6795MB15TRM
Zoro #
G221828404
UPC #
671256655315
Country of Origin
China

Dimensions

Width
6.375 in
Length
3.75 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black

Description

Discover the elegance of the Symmons Identity Collection with this shower and diverter trim kit, designed to bring a touch of simplicity and style to your bathroom. Included in this kit are essential components for a complete shower setup: a shower arm, wall mounted showerhead, hand shower with a 60 inch flexible hose, a wall mount, wall elbow for the hand shower, two lever handles, and escutcheons. Embrace sustainability without sacrificing performance with the WaterSense certified single mode showerhead, boasting a low flow rate of 1.5 GPM. This innovative design conserves water, helping you save money on your water bill. The 4 inch round showerhead has 7 spray and control modes and is powered by HydroMersion technology for increased pressure and force. Rest assured with the peace of mind that comes from Symmons' commitment to quality. This Identity trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.