Identity HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)

  • Mfr # S6798BBZ15TRM

  • Zoro # G321828717


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Length
3.75 in
Width
6.375 in
Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6798BBZ15TRM
Zoro #
G321828717
UPC #
671256655384
Country of Origin
China

Dimensions

Length
3.75 in
Width
6.375 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Brushed Bronze

Description

Experience the unique blend of sleek curves and defined edges with the Symmons Identity Collection. This Identity shower and hand shower trim kit includes a showerhead, shower arm, escutcheon, a 60 inch flexible hose, a wall mount, wall elbow for the hand shower, integrated diverter, and a lever handle. Easily switch between the showerhead and hand shower by simply turning the diverter on the valve. The single mode showerhead is WaterSense certified with a low flow rate of 1.5 GPM. The fixed showerhead also has 7 spray and control modes and is powered by HydroMersion technology for increased pressure and force. Rest assured with Symmons' commitment to quality, as this Identity trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.