Identity HydroMersion Single Handle Shower Trim Kit with Escutcheon - 1.5 GPM (Valve Not Included)

  • Mfr # 6791MB15TRM

  • Zoro # G521828562


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width
6.375 in
Finish
Matte Black
Material
Brass, Zinc, Stainless Steel
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6791MB15TRM
Zoro #
G521828562
UPC #
671256649864
Country of Origin
China

Dimensions

Width
6.375 in
Length
3.75 in

Details

Finish
Matte Black
Material
Brass, Zinc, Stainless Steel

Description

Included in this Symmons Identity Shower Trim kit are essential components for a complete shower setup: a shower arm, low flow showerhead, escutcheon, and an ADA compliant lever handle. Each piece is designed for optimal performance and durability. Embrace eco friendliness without compromising on performance with the WaterSense certified single mode showerhead, featuring a low flow rate of 1.5 GPM. This innovative design conserves water, saving you money on your water bill. The 4 inch round showerhead is powered by HydroMersion technology for increased pressure and force. Backed by Symmons' renowned commitment to quality, this Identity trim kit comes with a limited lifetime consumer warranty and a 10 year commercial warranty, providing you with peace of mind for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.