Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity Single Handle Pull-Down Sprayer Kitchen Faucet (1.5 GPM)

  • Mfr # SK6710PD

  • Zoro # G421828471


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
2.1563 in
Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel
Length (In.)
2.1563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6710PD
Zoro #
G421828471
UPC #
671256633276
Country of Origin
China

Dimensions

Width
2.1563 in
Length (In.)
2.1563 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

This Identity Single Handle Pull Down Sprayer Kitchen Faucet balances sleek curves and defined edges with a stylish simplicity. The high arc pull down spout and single handle design add a graceful yet functional focal point. The eco friendly 1.5 GPM low flow rate conserves water and energy without sacrificing performance. This pull down faucet can be easily installed in a single hole mount, or in a three hole mount with an optional 8 inch deck plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.