Zoro Homepage

Identity Single Hole Single Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLS6712BBZPP

  • Zoro # G721828638


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS6712BBZPP
Zoro #
G721828638
UPC #
671256634686
Country of Origin
China

Description

Balancing sleek curves with stylish simplicity, the Identity Single-Hole Single-Handle Bathroom Faucet features distinct contours that bring a modern touch to timeless decor. Plated in a scratch-resistant finish over solid brass, this single-hole bathroom faucet has the durability to add contemporary styling to your bathroom for a lifetime. The high spout with straight arc design allows enough clearance to access your sink, regardless of whether you're filling a cup or just washing your hands. With an ADA-compliant single-handle design and hot/cold indicators, this bathroom faucet enables every user to adjust water temperature with ease. At an eco-friendly low flow rate of 1.0 gallons per minute, this single-hole faucet is WaterSense certified so that you can conserve water without sacrificing performance, saving you money on your water bill. This single-hole bathroom sink faucet includes everything you need for quick installation, including a ceramic disc cartridge to prevent dripping, and push pop drain. With features that are crafted to last and a style that is designed to please, the Symmons Identity Single-Hole Single-Handle Bathroom Faucet is a seamless addition to your bathroom and is backed by our limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.