Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity Single-Hole Single-Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLS6712PP

  • Zoro # G621828721


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
2.36 in
Length
2 in
Material
Brass
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS6712PP
Zoro #
G621828721
UPC #
671256634624
Country of Origin
China

Dimensions

Width
2.36 in
Length
2 in

Details

Material
Brass
Finish
Polished Chrome

Description

Elevate your bathroom with the Identity Single-Hole Single-Handle Bathroom Faucet, a harmonious blend of sleek design and enduring quality. Crafted from solid brass with a scratch-resistant finish, this faucet promises a lifetime of contemporary elegance. The high spout with a straight arc design provides ample sink clearance for various tasks, whether filling a cup or washing hands. Its ADA-compliant single-handle design and hot/cold indicators ensure effortless water temperature adjustments for all users. With an eco-conscious 1.0 GPM flow rate and WaterSense certification, this faucet conserves water without compromising performance, saving you money. Installation is hassle-free, thanks to the included push pop drain. Designed to last and crafted to please, the Symmons Identity Faucet seamlessly enhances your bathroom. Plus, it's backed by our limited lifetime consumer warranty, guaranteeing both style and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.