Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity Wall Mounted Bathroom Robe Hook

  • Mfr # 673RH-STN

  • Zoro # G721828324


product price: $23.89
/ea

Key Features

Width
2.25 in
Finish
Satin Nickel
Bar Length
2.25 in
Material
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673RH-STN
Zoro #
G721828324
UPC #
671256440133
Country of Origin
China

Dimensions

Width
2.25 in
Bar Length
2.25 in

Details

Finish
Satin Nickel
Material
Brass, Stainless Steel

Description

This Identity robe hook is the perfect complement to the suite of Identity bathroom fixtures and accessories from Symmons. The hook is constructed of brass and stainless steel and comes complete with mounting hardware for easy installation. When toggle anchors are used to secure the robe hook, it can support up to 50 lbs. of load. Like all Symmons products, this Identity Wall Mounted Bathroom Robe Hook is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.