Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity Wall Mounted Single Handle Shower Valve Trim with Volume Control Lever (Valve Not Included)

  • Mfr # S6790STNTRM

  • Zoro # G421828419


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Length
3.75 in
Material
Brass, Zinc, Stainless Steel
Width
6.375 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6790STNTRM
Zoro #
G421828419
UPC #
671256651867
Country of Origin
China

Dimensions

Length
3.75 in
Width
6.375 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

Elevate your shower experience with the Identity Shower Trim Kit, featuring an escutcheon, shower lever handle, and integral volume control handle. Effortlessly adjust the shower water volume to your liking with the volume control lever. Designed for convenience, this valve trim kit comes complete with everything needed for a seamless installation, allowing you to refresh your bathroom without the hassle of replacing your valve. Rest assured with the reliability of Symmons products, as this Identity trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.