Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identity Wall Mounted Toilet Paper Holder

  • Mfr # 673TP-STN

  • Zoro # G321828441


product price: $44.95
/ea

Key Features

Dispenser Material
Stainless Steel, Plastic, Zinc
Length
7.81 in
Dispenser Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673TP-STN
Zoro #
G321828441
UPC #
671256440362
Country of Origin
China

Dimensions

Length
7.81 in
Dispenser Width
1.81 in

Details

Dispenser Material
Stainless Steel, Plastic, Zinc
Finish
Satin Nickel

Description

Inspired by the individuality of our customers' projects and part of the Symmons Identity Collection, this wall mounted toilet paper holder provides easy access to a single roll of toilet paper. Made of brass and stainless steel, this toilet paper holder includes instructions and the required mounting hardware for an easy and long lasting installation. Like all Symmons products, the Identity Toilet Paper Holder is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.