Zoro Homepage

Identity Widespread Two-Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLW6712PP

  • Zoro # G321828632


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLW6712PP
Zoro #
G321828632
UPC #
671256634792
Country of Origin
China

Description

Balancing sleek curves with stylish simplicity, the Identity Widespread Two-Handle Bathroom Faucet features distinct contours that bring a modern touch to timeless decor. All Symmons products are designed with the customer in mind; the proof is in the details. Plated in a scratch-resistant finish over solid metal, this lavatory faucet has the durability to add contemporary styling to your bathroom for a lifetime. The high spout height with straight arc design allows enough clearance to access your sink, regardless of whether you're filling a cup or just washing your hands. With an ADA-compliant lever-handle design, this double-handle bathroom faucet enables every user to easily adjust water temperature with ease. At an eco-friendly low flow rate of 1.0 gallons per minute, this bathroom faucet is WaterSense certified so that you can conserve water without sacrificing performance, saving you money on your water bill. This model includes everything you need for quick installation, including ceramic disc valves to prevent dripping, supply hoses for connection, and coordinating push pop drain. With features that are crafted to last and a style that is designed to please, the Symmons Identity Widespread Two-Handle Bathroom Faucet is a seamless addition to your bathroom and is backed by our limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.