Zoro Homepage

Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # SLC-6000

  • Zoro # G7510697


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC-6000
Zoro #
G7510697
UPC #
671256977509
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Spout Length
4 in
Overall Height
14 3/4 in
Spout Outlet Height
1 1/2 in
Overall Depth
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerator
Residential / Commercial
Commercial
Replacement Cartridge
24VL53
Faucet Finish
Chrome
Series
SLC-6000
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
ADA Compliance
ADA Compliant
Drain Style
Grid Strainer
Mounting Type - Faucet
Deck
Drain Type
Grid Strainer
Item
Low Arc Bathroom Faucet
Flow Outlet Type - Faucet
Aerated
Connection
1/2" IPS
Valve Type
Metering
Includes
Red and Blue Indicators, Vandal Resistant Aerator
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Flow Controller
Faucet Handle Type
Metering
Temp. Control
No
Commercial / Residential
Commercial
Sensor Range
Time Limit Stop
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Ligature Resistant
No
Flow Outlet Type (Faucet)
Aerated
Compliance
ASME A112.18.1, CSA B125.1
Battery Charger CEC Compliant
CEC Compliant
Material
Brass
Faucet Body Material
Brass
Faucet Handle Material
Brass
Replacement Cartridge Mfr. Model Number
LL-1A
Faucet Activation
Manual
CEC Compliant
CEC Compliant
Application
Commercial
Includes Drain
Drain Included
Operation Method
Manual
Number of Mounting Holes
2
Time Out
30 sec
Vandal Resistance
Vandal-Resistant Hardware
Spout Shape
Arc
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
LL-1A
Warranty
5 yr Limited (Commercial)
Flow Rate - Maximum
0.5 gpm
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
4 in
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Maximum
4 in

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.